missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Safety Products™ Tricoton Ultralight Gloves
Click to view available options
Size:
9
Description
- Good for handling of small parts.
- Knitting thickness 13-light.
- Can be worn as an under-glove.
- Light knit.
- Close fitting.
- Good sense of touch.
- Comfortable.
- Neutral pH.
- 100% cotton (untreated).
- Sweat absorbing.
- Protects against small cuts.
- Brightly colored to promote hygiene and cleanliness.
Specifications
Certifications/Compliance | EC Category PSA 1, EC-Type Examination Certificate EC Attestation, No EC-type examination certificate isrequired |
Cleaning Procedure | Contact Honeywell Safety for cleaning information |
Construction | String Knit |
Description | Tricoton |
Material | Cotton |
Product Type | Gloves |
Size | 9 |
For Use With (Application) | Gastronomy, food industry, logistics, industry in general, automotive industry and suppliers |
Quantity | 1 Each |
Length (Metric) | 23 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'