missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Trend Black/Blue PU/PU 69342 Low Shoe - Width 11
Shop All Uvex Products
missing translation for 'orderingAttributeHoverText'
Size:
38
39
40
41
42
44
45
46
47
48
49
50
51
52
Unit Size:
1 pair
Description
Uvex 2 Trend Shoe 69342 S3 SRC
- Sporty S3 safety shoe with wide fit
- All sole materials free of silicones, plasticizers and other paint wetting impairment substances
- Smooth-running, dirt and heat-resistant lacing system
- Meets ESD specification with volume resistance under 35 megohms
- Reliable protection for wearers
- Penetration-resistant steel midsole, steel toecap and stabilizing Uvex anti-twist heel cap to prevent ankle twisting
- Ergonomically designed outsole made from dual-density polyurethane with excellent slip resistance
- Reflective details for enhanced visibility
- Foamed polyurethane scuffcap helps increase product life of upper
- Uvex Climazone technology lining, upper and removable comfortable climatic insole
- Moisture transport system helps maintain foot temperature
- Soft padding collar and dust tongue
- Removable and anti-static comfortable insole with a moisture transport system and additional shock absorption around heel and forefoot
- Article No. 69342
- Standard EN ISO 20345:2011 S3 SRC
- Sizes: 38 to 52
Specifications
Specifications
| Color | Black, Blue |
| Material | Leather |
| Size | 38 |
| Sole Material | Dual-density polyurethane (PU/PU) |
| Toe Material | Steel |
| Disposable | Reusable |
| Certifications/Compliance (Europe) | EN ISO 20345:2011 |
| Gender | Unisex |
| Fit | Standard Width |
| Model | Uvex 2 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction