missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Trend 95189 Insole - Width 12
Comfortable climatic insole with antistatic properties for Uvex 2 Trend
POA
Specifications
Color | Black |
---|---|
For Use With (Equipment) | Uvex 2 Trend |
Material | Microvelour |
Disposable | No |
Gender | Unisex |
Description
- Full surface foot shock absorption
- Highly breathable and moisture-absorbent material
- Shock absorption zones support natural foot movement
- Skin compatibility and pleasant surface structure
- Supports foot arch
- Article No. 9518.9
- Size: 38 to 52
Specifications
Black | |
Microvelour | |
Unisex | |
Yes |
Uvex 2 Trend | |
No | |
Wide width | |
No |