missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Trays for Precision™ Water Baths

Product Code. 15325917 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Flask Tray
Tube Tray
For Use With (Equipment):
Precision 15L Shaking Water Baths
Precision 27L Shaking Water Bath
Precision Shaking Water Baths
Size:
13 to 25 mm
25 mL
50 mL
Large
Small
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type For Use With (Equipment) Size unitSize
15325917 Tube Tray Precision Shaking Water Baths 13 to 25 mm Each
15335917 Flask Tray Precision Shaking Water Baths 25 mL Each
15345917 Flask Tray Precision Shaking Water Baths 50 mL Each
15325927 Flask Tray Precision 15L Shaking Water Baths Small Each
15335927 Flask Tray Precision 27L Shaking Water Bath Large Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15325917 Supplier Thermo Scientific™ Supplier No. 3161597
  • ONLINE EXCLUSIVE PRICE
    £680.00
    £627.47 / Pack of 1
    Save £52.53
    7% Off
Estimated Shipment: 10-12-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Hold test tubes and flasks in place with trays for Precision water baths.

Hold test tubes and flasks in place with trays for Thermo Scientific™ Precision™ water baths.

Test Tube Tray

  • Measures 5 x 10.2in. (12.7 x 25.9cm)
  • Holds 10-13 to 25mm test tubes

Flask Trays

  • Measures 12.7 x 25.9cm (5 x 10.2in)
  • 25mL flask tray holds 18 clips
  • 50mL flask tray holds 10 clips
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 25 mL, 50 mL
For Use With (Equipment) Precision Shaking Water Baths
Shaking Motion Reciprocating
Type Tube Tray
Material Stainless Steel
Size 13 to 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.