missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Transport Sign

Product Code. 11720274
Click to view available options
Material:
Aluminum, Polyester
Plastic
Polyester
Height (Metric):
100 mm
200 mm
297 mm
Quantity:
1 Ea.
250/Pk.
Unit Size:
1 roll
Each
This item is not returnable. View return policy

Product Code. 11720274

Brand: Brady™ 227791

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Certifications/Compliance EU Directive 2002/95/EC
Alternate Part Number ADR 2.3-100*100-B7541
Finish Gloss
Material Polyester
Quantity 1 Ea.
Adhesive Type Pressure-sensitive Acrylic
Description Laminated Polyester
For Use With (Application) Pipe markers and safety signs
Height (Metric) 100 mm
Thickness 0.099 mm
Width (Metric) 100.00 mm
Temperature Range (Metric) -40°C to 140°C
Shape Diamond
Displayed Text Toxic Gas (Flammable or Non Flammable)
Product Type Safety Sign Kit
Color Black on White
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.