missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Transport Data Logger (TempLOG TS60)

Product Code. 17953982
Change view
Click to view available options
Data Memory:
10,000 measurements
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Data Memory Unit Size
17953982 10,000 measurements Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17953982 Supplier Thermo Scientific™ Supplier No. DATALOG
  • ONLINE EXCLUSIVE PRICE
    £45.90
    £38.84 / Pack of 1
    Save £7.06
    15% Off
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Monitor the temperature and time of your Thermo Scientific™ Prepared Media deliveries with this easy to use, single use USB Data Logger.

USB Data Logger with 60 days recording duration for monitoring temperature and time values during transport or storage of Thermo Scientific™ Prepared Media for water testing deliveries. Recorded transport information can be compared against transport validation data for confidence that products will perform to specifications throughout shelf-life.

  • Temperature measurement and recording
  • High accuracy with +/- 0.5°C, measuring range of -30° to +60°C
  • Simple operation with single start / stop button
  • LED display for on / off status
  • No software required, Data Logger automatically creates a PDF file when inserted into a computer USB port
TRUSTED_SUSTAINABILITY

Specifications

Data Memory 10,000 measurements
Description TempLOG TS60 single use data logger
IP Rating IP67
Quantity 1 unit
For Use With (Application) Prepared media deliveries
Accuracy ± 0,5°C (-20 to +40°C) ± 1.0°C remaining range
Measurement Range Maximum recording time - 60 days
Response Time Start delay - 30 minutes, Measuring interval - 10 minutes
Dimensions (L x W x H) 69 x 3 x 5mm
Weight (Metric) ca. 10 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.