missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Rugged, impact‐resistant housing for maximum protection during transport
- Shock‐absorbing foam interior to keep instruments securely in place
- Reinforced corners and edges for extra durability
- Secure dual‐latch locking system to prevent accidental opening
- Lightweight construction without compromising stability
Spécification
Spécification
| Type | Transport Case |
| Color | Blue |
| For Use With (Equipment) | Junior LB 9509 Portable Luminometer |
| Height (Metric) | 230 mm |
| Width (Metric) | 290 mm |
| Weight (Metric) | 3.5 kg |
Nom du produit
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?