missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Transparent Tygon E-3603 Non-DEHP Tubing

Product Code. p-8006938
Change view
Click to view available options
Diameter (Metric) Inner:
1.6 mm
6.4 mm
Unit Size:
15m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
15147424 6.4 mm 15m
15135403 1.6 mm 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15147424 Supplier Masterflex™ Supplier No. 0640781
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Certifications/Compliance FDA-compliant, meets USP Class VI and NSF 51 requirements
Autoclavable Autoclavable
Diameter (Metric) Inner 6.4 mm
Material Tygon E-3603
Diameter (Metric) Outer 11.2 mm
Overall Length (Metric) 15.24 m
Thickness (Metric) 2.4 mm
For Use With (Application) General laboratory, food and beverage, biopharmaceutical, analytical instruments
Min. Operating Temperature (Metric) -46°C
Packaging Quantity 1 Pack
Color Transparent
Flexibility Flexible
Max. Operating Temperature (Metric) 74°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.