missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ Transparent PVC Tubing
Excellent option for viewing the flow of liquids. Deutsch Neumann™ Transparent PVC Tubing is strong but lightweight and suitable for general laboratory use.
£3.85 - £193.00
Specifications
Certifications/Compliance | ISO 9001:2008 |
---|---|
Material | PVC |
Color | Transparent |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Overall Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Overall Length (Metric) | Price | Quantity & Availability | |||
10360333
|
Deutsch Neumann™
3500608 |
6 mm | 8 mm | 100 m |
£54.75
100m |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
10654903
|
Deutsch Neumann™
3501822 |
18 mm | 22 mm | 50 m |
£98.80
50m |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
12325303
|
Deutsch Neumann™
3511624 |
16 mm | 24 mm | 50 m |
£174.00
50m |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
15942921
|
Deutsch Neumann™
3511927 |
19 mm | 27 mm | 50 m |
£193.00
50m |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||
10219182
|
Deutsch Neumann™
3500811 |
8 mm | 11 mm | 50 m |
£35.04
50m |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||
10084013
|
Deutsch Neumann™
3501216 |
12 mm | 16 mm | 50 m |
£72.25
50m |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
10071544
|
Deutsch Neumann™
3500305 |
3 mm | 5 mm | 100 m |
£29.05
100m |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||
10623015
|
Deutsch Neumann™
3500710 |
7 mm | 10 mm | 50 m |
£30.30
50m |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
10366702
|
Deutsch Neumann™
3500711 |
7 mm | 11 mm | 50 m |
£69.81
50m |
In Stock
Log in to see stock. |
|||
17851530
|
Deutsch Neumann™
3500710100 |
7 mm | 10 mm | 100 m |
£60.60
100m |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||
10248690
|
Deutsch Neumann™
3511927 |
19 mm | 27 mm | 50 m |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Transparent color
- Heat resistant to 60°C
- High flexibility and chemical resistance
- Excelllent resistance to abrasion, smooth inside and out
Specifications
ISO 9001:2008 | |
PVC | |
Transparent |