missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Transparent PVC Tubing

Product Code. 10071544
Change view
Click to view available options
Diameter (Metric) Inner:
3 mm
6 mm
7 mm
8 mm
12 mm
16 mm
18 mm
19 mm
Diameter (Metric) Outer:
5 mm
8 mm
10 mm
11 mm
16 mm
22 mm
24 mm
27 mm
Overall Length (Metric):
50 m
100 m
Unit Size:
100m
1m
50m
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Overall Length (Metric) Unit Size
10071544 3 mm 5 mm 100 m 100m
10360333 6 mm 8 mm 100 m 100m
10654903 18 mm 22 mm 50 m 50m
12325303 16 mm 24 mm 50 m 50m
15942921 19 mm 27 mm 50 m 50m
10248690 19 mm 27 mm 50 m 1m
10219182 8 mm 11 mm 50 m 50m
10084013 12 mm 16 mm 50 m 50m
10623015 7 mm 10 mm 50 m 50m
10366702 7 mm 11 mm 50 m 50m
17851530 7 mm 10 mm 100 m 100m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 10071544 Supplier Deutsch Neumann™ Supplier No. 3500305
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Excellent option for viewing the flow of liquids. Deutsch Neumann™ Transparent PVC Tubing is strong but lightweight and suitable for general laboratory use.

  • Transparent color
  • Heat resistant to 60°C
  • High flexibility and chemical resistance
  • Excelllent resistance to abrasion, smooth inside and out

Specifications

Certifications/Compliance ISO 9001:2008
Diameter (Metric) Inner 3 mm
Material PVC
Diameter (Metric) Outer 5 mm
Overall Length (Metric) 100 m
Thickness (Metric) 1 mm
Packaging Quantity 1 Each
Color Transparent
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.