missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch & Neumann Transparent PVC Tube
Click to view available options
Diameter (Metric) Inner:
6.0 mm
7.0 mm
8.0 mm
Diameter (Metric) Outer:
10.0 mm
11.0 mm
12.0 mm
Unit Size:
100m
Description
- Dimension tolerances according to DIN 16940.
Specifications
Specifications
| Diameter (Metric) Inner | 8.0 mm |
| Material | PVC |
| Diameter (Metric) Outer | 12.0 mm |
| Overall Length (Metric) | 100 m |
| Thickness (Metric) | 2.0 mm |
| Sterility | Non-sterile |
| Color | Transparent |
| Hardness | 80 (Shore A) |
| Max. Operating Temperature (Metric) | 60°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction