missing translation for 'onlineSavingsMsg'
Learn More

Deutsch & Neumann Transparent PVC Tube

Product Code. 17856121
Click to view available options
Diameter (Metric) Inner:
6.0 mm
7.0 mm
8.0 mm
Diameter (Metric) Outer:
10.0 mm
11.0 mm
12.0 mm
Unit Size:
100m
This item is not returnable. View return policy

Product Code. 17856121

Brand: Deutsch & Neumann 3500610100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Polyvinyl Chloride (PVC) Tube with dimension tolerances according to DIN 16940.

  • Dimension tolerances according to DIN 16940.

Specifications

Diameter (Metric) Inner 6.0 mm
Material PVC
Diameter (Metric) Outer 10.0 mm
Overall Length (Metric) 100 m
Thickness (Metric) 2.0 mm
Sterility Non-sterile
Color Transparent
Hardness 80 (Shore A)
Max. Operating Temperature (Metric) 60°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.