missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ K30 Flexible Hoses
Description
- Made from atoxic PVC
- Cadmium-free
- Temperature 50°C
Specifications
Specifications
| Description | 3 x 5mm |
| Autoclavable | Autoclavable |
| Material | PVC |
| Overall Length (Metric) | 20 m |
| For Use With (Application) | Suitable for liquids transfer |
| Min. Operating Temperature (Metric) | -5°C |
| Packaging Quantity | 1 Pack |
| Color | Transparent |
| Flexibility | Flexible |
| Max. Operating Temperature (Metric) | 50°C |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?