missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Transparent Polypropylene Sample Containers with Snap-on Cap
Click to view available options
:
Dimensions: 50 dia. x 110mmH; Capacity: 160mL
Specifications
Specifications
| Product Type | Sample Container |
| Capacity (Metric) | 160 mL |
| Closure Type | Snap Cap |
| Diameter (Metric) | 50 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction