Learn More
BrandTech™ VITALAB™ Polypropylene Sample Vials with Snap-On Caps
These Polypropylene Sample Vials with Snap-On Caps are perfectly suited for the collection, storage and transport of samples in the laboratory.
Brand: BrandTech™ 130494
66.68 GBP valid until 2024-12-31
Use promo code "23277" to get your promotional price.
Additional Details : Weight : 0.10000kg
Description
- Transparent in color
- Snap caps and vial body from PP
- Excellent resistance to alcohols, aldehydes, alkalis and acids
Specifications
Transparent | |
Polypropylene | |
10 | |
Polypropylene | |
62 mm | |
GL 56 |
54 mm | |
90 mL | |
125°C Max. | |
Screw Cap | |
Sample Container |