missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ Transparent Polypropylene Powder Funnel

Product Code. 11897890
Change view
Click to view available options
Height (Metric):
68 mm
75 mm
110 mm
138 mm
Unit Size:
Each
Pack of 10
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
11897890 110 mm Pack of 10
10713533 68 mm Pack of 10
10717021 75 mm Each
11877890 75 mm Pack of 10
10443711 138 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11897890 Supplier Vitlab™ Supplier No. 71094
  • ONLINE EXCLUSIVE PRICE
    £56.12
    £32.04 / Pack of 10
    Save £24.08
    42% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these funnels for a variety of bottling and decanting applications in the food industry. VITLAB™ Transparent Polypropylene Powder Funnels feature a short, wide stem. Ideal for transfer of powdered and granular substances.

  • Transparent polypropylene funnel
  • Rapid flow due to a steep 60° angle
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 120mm
Diameter (Metric) Stem 26mm
Material Polypropylene
Height (Metric) 110 mm
Angle 60°
Autoclavable Autoclavable
For Use With (Application) Suitable for food contact
Length (Metric) Stem 20mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.