missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ Transparent Polypropylene Powder Funnel

Product Code. 10717021
Click to view available options
Height (Metric):
68 mm
75 mm
110 mm
138 mm
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 10717021

Brand: Vitlab™ 70894

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these funnels for a variety of bottling and decanting applications in the food industry. VITLAB™ Transparent Polypropylene Powder Funnels feature a short, wide stem. Ideal for transfer of powdered and granular substances.

  • Transparent polypropylene funnel
  • Rapid flow due to a steep 60° angle

Specifications

Diameter (Metric)Top 80mm
Diameter (Metric) Stem 21mm
Material Polypropylene
Height (Metric) 75 mm
Angle 60°
Autoclavable Autoclavable
For Use With (Application) Suitable for food contact
Length (Metric) Stem 25mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.