missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ Transparent PFA Graduated Wash Bottles
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Each
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Material | PFA |
| Quantity | 1Pack |
| Product Type | Wash Bottle |
| For Use With (Equipment) | Fits GL 32 Thread Laboratory Bottles |
| Diameter (Metric) | 92 mm |
| Closure Type | Screw Cap |
| Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction