missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Transparent Natural Rubber Latex Tubing

Product Code. p-8009159
Click to view available options
Diameter (Metric) Inner:
12 mm
Diameter (Metric) Outer:
17 mm
Unit Size:
10m
This item is not returnable. View return policy

Product Code. 15292129

Brand: Deutsch Neumann™ 3051217

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Natural Rubber Latex Tubing that is sterilizable at 120°C.

  • Hardness of 40 Shore A
  • Light and flexible
  • Offers excellent tensile strength, elongation, resilience and tear resistance
  • Available in 10 m rolls

Specifications

Certifications/Compliance ISO 9001:2008
Diameter (Metric) Inner 12 mm
Material Rubber
Diameter (Metric) Outer 17 mm
Overall Length (Metric) 10 m
Thickness (Metric) 2.5 mm
Sterility Non-sterile
Color Transparent
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.