missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Transparent LDPE Wide Mouth Wash Bottles
Click to view available options
Capacity (Metric):
50 mL
100 mL
500 mL
Closure Size:
GL 18
GL 45
Unit Size:
Pack of 12
Pack of 24
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Material | LDPE |
| Mouth | Wide |
| Product Type | Wash Bottle |
| Closure Size | GL 45 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction