missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ LDPE Wash Bottles with Distilled Water Imprint

Product Code. 10446792
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Thread Size (Metric):
GL 25
GL 32
GL 63
Unit Size:
Each
Pack of 12
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Thread Size (Metric) unitSize
10446792 250 mL GL 25 Pack of 12
10430872 500 mL GL 25 Pack of 12
15752066 1000 mL GL 63 Pack of 12
10028610 1000 mL GL 32 Each
10650493 1000 mL GL 32 Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10446792 Supplier VITLAB™ Supplier No. 133181
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Clearly identify wash bottles intended for use with distilled water. VITLAB™ LDPE Wash Bottles with Distilled Water Imprint feature a permanent, multilingual imprint for maximum clarity. Transparent LDPE bottles feature a screw cap on a narrow- or wide-mouth bottle with a precision-tip spray tube.

Wash bottles with “Distilled Water” permanently imprinted on the bottle in German, English, French and Spanish to easily identify the contents. Each spray bottle is individually wrapped in a clearly labeled polyethylene bag.
  • Designed for precise spray control
    • Finely drawn tip creates a precise spray jet for fine control
    • Optimized medium backflow through the continuous spray tube
  • Choice of narrow- or wide-mouth bottles
    • Narrow-mouth, tapered bottles for easy handling
    • Wide-mouth, square-shouldered bottles for easy and safe filling
    • All bottles feature screw cap lids with GL threads for a strong, secure hold
  • Constructed of durable, transparent materials
    • Durable, easy-to-handle low-density polyethylene (LDPE) bottles
    • Polypropylene spray tubes are autoclavable at 121°C for 20 minutes
    • Transparent material allows for easy monitoring of remaining volume

Specifications

Capacity (Metric) 250 mL
Color Transparent
Material LDPE
Packaging Individually wrapped in PE bag
Quantity 12Pack
Thread Size (Metric) GL 25
Mouth Narrow
Height (Metric) 135 mm
Product Type Wash Bottle
Chemical Label Distilled Water
Closure Material Polypropylene
Diameter (Metric) 58 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.