missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Narrow Mouth LDPE Safety Wash Bottles

Product Code. p-8005106
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Chemical Label:
Ethanol
Ethyl Acetate
Heptane
Isopropanol
Methanol
N,N-Dimethylformamide
Pentane
Tetrahydrofuran (THF)
Xylene
Screw Color:
Orange
Red
Thread Size (Metric):
GL 25
GL 32
Unit Size:
Pack of 12
Pack of 6
This item is not returnable. View return policy

Product Code. 11847900

Brand: VITLAB™ 1331869

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Work safely with potentially dangerous chemicals. VITLAB™ VITsafe™ Narrow Mouth LDPE Safety Wash Bottles feature a permanent safety imprint, color-coded VENT-CAP and precise spray control to eliminate drips and leaks and ensure safe handling.

VITsafe™ Narrow Mouth LDPE Safety Wash Bottles – Wash bottles meet all safety requirements for working with potentially dangerous chemicals.

Specifications

Capacity (Metric) 250 mL
Color Transparent
Material LDPE, Polypropylene
Packaging Individually wrapped in PE bag
Quantity 12Pack
Screw Color Orange
Thread Size (Metric) GL 25
Mouth Narrow
Height (Metric) 135 mm
Product Type Safety Wash Bottle
Chemical Label Ethanol
Diameter (Metric) 58 mm
Closure Type Vented Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.