missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Translucent Yellow PVC Solvent Ready Microbore Tubing

Product Code. 12408610
Click to view available options
:
Outside Diameter: 2.03mm
This item is not returnable. View return policy

Product Code. 12408610

Brand: Masterflex™ 9571210

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifically designed for use with hydrocarbons, petroleum products and distillates

  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application

Specifications

Diameter (Metric) Inner 0.19 mm
Diameter (Metric) Outer 2.03 mm
Min. Operating Temperature (Metric) -50°C
Packaging Quantity 1 Each
Tubing Size 10
Color Translucent Yellow
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.