missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ Microbore Tubing
Click to view available options
Diameter (Metric) Inner:
0.51 mm
0.76 mm
1.27 mm
Unit Size:
1 roll
30m
Each
Beskrivning
Use this microbore tubing for general laboratory and pharmaceutical use, especially with precision injection or dispensing applications. TygonTM Microbore Tubing is excellent for low-flow peristaltic pump applications.
Tubing is extremely flexible and crystal clear. Non-toxic, nonpyrogenic and biocompatible tubing for a variety of laboratory applications.
- Resin meets USP Class VI requirements
- Temperature range: -31 to 85°C
- Sterilize: Autoclave, ethylene oxide or gamma irradiation
Specifikationer
Specifikationer
| Certifications/Compliance | Meets USP Class VI requirements |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 0.76 mm |
| Material | Tygon ND-100-80 |
| Diameter (Metric) Outer | 2.29 mm |
| Overall Length (Metric) | 30.48 m |
| For Use With (Application) | General laboratory and pharmaceutical use, especially with precision injection or dispensing applications, also excellent with low-flow peristaltic pump applications. |
| Min. Operating Temperature (Metric) | -31°C |
| Packaging Quantity | 1 Pack |
| Color | Translucent |
| Visa mer |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering