missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Ismatec™ Puri-Flex™ Pump Tubing
Click to view available options
Tubing Size:
42
Unit Size:
Each
Description
Long life tubing for pharma and bioprocess applications
- Tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.08 in. |
| Diameter (Metric) Inner | 2.06 mm |
| Material | Puri-Flex |
| Diameter (English) Outer | 1.638 in. |
| Diameter (Metric) Outer | 42 mm |
| For Use With (Application) | cell and tissue, culture and fermentation work, pharmaceutical, biotech, high-purity requirements, general-purpose lab |
| Min. Operating Temperature (Metric) | -50°C |
| Tubing Size | 42 |
| Gas Permeability | Low |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction