missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Translucent PTFE Microbore Tubing

Product Code. p-8001701
Click to view available options
Diameter (Metric) Inner:
0.042 mm
1.3208 mm
Diameter (Metric) Outer:
0.066 mm
1.9304 mm
Unit Size:
100ft
Each
This item is not returnable. View return policy

Product Code. 15342437

Brand: Masterflex™ 0641741

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Cole-Parmer Translucent PTFE Microbore Tubing, Diameter Inner: 0.052 mm, Diameter Outer: 0.076 mm, For Use With: Used in extreme temperatures and in harsh chemical environments, Maximum Pressure: 4000 psi, Max. Operating Temperature: -240 deg.C to +260 deg.C, Min. Operating Temperature: -240 deg.C

Specifications

Diameter (English) Inner 0.0016 in.
Diameter (Metric) Inner 0.042 mm
Material PTFE
Diameter (English) Outer 0.002 in.
Diameter (Metric) Outer 0.066 mm
For Use With (Application) Used in extreme temperatures and in harsh chemical environments
Min. Operating Temperature (Metric) -240°C
Packaging Quantity 1 Each
Color Translucent
Maximum Pressure 4000 psi
Max. Operating Temperature (English) 500°F
Max. Operating Temperature (Metric) -240°C to +260°C
Product Type Microbore Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.