missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Translucent PTFE Microbore Tubing

Product Code. 15342437
Change view
Click to view available options
Diameter (Metric) Inner:
0.042 mm
1.3208 mm
Diameter (Metric) Outer:
0.066 mm
1.9304 mm
Unit Size:
100ft
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer unitSize
15342437 0.042 mm 0.066 mm 100ft
12716278 1.3208 mm 1.9304 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15342437 Supplier Masterflex™ Supplier No. 0641741
Estimated Shipment: 12-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Cole-Parmer Translucent PTFE Microbore Tubing, Diameter Inner: 0.052 mm, Diameter Outer: 0.076 mm, For Use With: Used in extreme temperatures and in harsh chemical environments, Maximum Pressure: 4000 psi, Max. Operating Temperature: -240 deg.C to +260 deg.C, Min. Operating Temperature: -240 deg.C

Specifications

Diameter (English) Inner 0.0016 in.
Diameter (Metric) Inner 0.042 mm
Material PTFE
Diameter (English) Outer 0.002 in.
Diameter (Metric) Outer 0.066 mm
For Use With (Application) Used in extreme temperatures and in harsh chemical environments
Min. Operating Temperature (Metric) -240°C
Packaging Quantity 1 Each
Color Translucent
Maximum Pressure 4000 psi
Max. Operating Temperature (English) 500°F
Max. Operating Temperature (Metric) -240°C to +260°C
Product Type Microbore Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.