missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Translucent Polypropylene Y-shape Tubing Connector

Product Code. 15271509 Shop All Brand Products
Change view
Click to view available options
Tubing Size:
10 to 11 mm tubing I.D.
3 mm tubing I.D.
4 to 5 mm tubing I.D.
6 to 7 mm tubing I.D.
8 to 9 mm tubing I.D.
Unit Size:
Pack of 20
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size Unit Size
15271509 6 to 7 mm tubing I.D. Pack of 20
12110062 4 to 5 mm tubing I.D. Pack of 20
11833930 3 mm tubing I.D. Pack of 20
11843970 8 to 9 mm tubing I.D. Pack of 20
10579461 10 to 11 mm tubing I.D. Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 15271509 Supplier BRAND™ Supplier No. 152905
Sample Preparation and Storage Essentials
Use promo code 27996
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Constructed of translucent polypropylene. Accommodates three tubes with Y-shaped stem and arms.

  • Translucent polypropylene construction
  • Accommodates 3 tubes of the same diameter
TRUSTED_SUSTAINABILITY

Specifications

Material Polypropylene
Overall Length (Metric) 54 mm
For Use With 6 to 7 mm tubing I.D.
Packaging Quantity 20 Pack
Tubing Size 6 to 7 mm tubing I.D.
Shape Y
Includes 53 mm distance b/w two arms
Color Translucent
Product Type Tubing Connector
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.