missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Translucent Polypropylene Volumetric Flasks with Stopper

Product Code. 10651742
Change view
Click to view available options
Capacity (Metric):
25 mL
1000 mL
Unit Size:
Pack of 20
Pack of 5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10651742 1000 mL Pack of 5
10505431 25 mL Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10651742 Supplier Kartell™ Supplier No. 0148900
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Accurately measure precise volumes of a liquid. Kartell™ Translucent Polypropylene Volumetric Flasks with Stopper is used for dilutions and to prepare chemical solutions.

  • Create no meniscus so final readings are easy
  • Calibrated gravimetrically at 20°C
  • Translucency of PP enhanced when in contact with liquid
  • Thick walls eliminate distortion
  • Thin neck make final reading precise
  • Chemically non-absorbant
  • No wetting
  • Stoppers included
  • Suitable for foodstuff

Specifications

Color Translucent
Capacity (Metric) 1000 mL
Material Polypropylene
Height (Metric) 325 mm
Includes Stopper
Neck Style 19/26 NS/DIN
No. per Pack 1
Tolerance ±10 mL
Autoclavable Autoclavable
Closure Type Stopper
Diameter (Metric) Outer 120 mm
Quantity 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.