missing translation for 'onlineSavingsMsg'
Learn More

Smiths Medical Portex™ Fine Bore LDPE Tubing

Product Code. 13190853
Encompass
Click to view available options
Diameter (Metric) Inner:
1.02 mm
1.67 mm
2 mm
Unit Size:
30m
Each
This item is not returnable. View return policy

Product Code. 13190853

Brand: Smiths Medical 800/100/300

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Offering softness, a light weight and excellent chemical resistance. Smiths Medical™ Portex™ Fine Bore LDPE Tubing has a smooth bore for ease of cleaning.

  • Lightweight and flexible
  • Translucent in color
  • Surgical non-toxic quality, minimises trauma when used in vivo
  • Suitable for sheathing glass fibre in telecommunications

Specifications

Diameter (Metric) Inner 1.02 mm
Material LDPE
Diameter (Metric) Outer 1.98 mm
Overall Length (Metric) 30 m
For Use With (Application) For general laboratory applications
Min. Operating Temperature (Metric) -20°C
Packaging Quantity 1 Each
Color Translucent
Maximum Pressure 138 psi
Max. Operating Temperature (Metric) 80°C
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.