missing translation for 'onlineSavingsMsg'
Learn More

Manutan Translucent film, 20 micron, 300m x 500mm

Product Code. 12800539
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
300 m x 500 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
12800539 300 m x 500 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12800539 Supplier Manutan Supplier No. A329738
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
High quality film with an excellent memory that ensures pallets remain secure during transit. 400 and 500mm film on standard 38mm diameter cores will fit on any regular type of hand held dispenser. Translucent film has good clarity for barcode reading.
  • Core diameter : 3.8cm
  • Dimensions (L x W): 300mm x 500mm
  • 20 Microns
  • Load guide: 500kg - 700kg

Specifications

Dimensions (L x W) 300 m x 500 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.