missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Translucent Bev-A-Line IV Tubing
Specifications
Specifications
| Certifications/Compliance | Resin is FDA-compliant (liner: 21 CFR 177.1520; shell 21 CFR 177.1350). Meets USP Class VI, USDA, and National Formulary requirements |
| Diameter (Metric) Inner | 6.4 mm |
| Material | Bev-A-Line |
| Diameter (Metric) Outer | 9.6 mm |
| Overall Length (Metric) | 15.24 m |
| Thickness (Metric) | 1.6 mm |
| For Use With (Application) | Safe for food, beverage, drug, lab, and general use - yet much more affordable than PTFE tubing, safe for most alcohols; avoid use with strong solvents |
| Min. Operating Temperature (Metric) | -51°C |
| Packaging Quantity | 1 Pack |
| Color | Translucent |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?