missing translation for 'onlineSavingsMsg'
Learn More

Syngene™ Transilluminator for G:Box Systems
GREENER_CHOICE

Product Code. 15819952 Shop All Syngene Products
Click to view available options
Wavelength:
254 nm
254/302 nm
254/364 nm
302 nm
364 nm
365/302 nm
Filtration Area (Metric):
200 x 200 mm
250 x 300 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15819952

Brand: Syngene™ GX2530LME60

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Syngene™ UV Transilluminator for G:Box Systems is designed for illumination of any sample excited by UV light. Sealed to allow wet gels on surface

Specifications

Product Type UV Transilluminator
For Use With (Equipment) For G:Box systems
Wattage 230 w
Filtration Area (Metric) 250 x 300 mm
Dimensions (L x W x H) 335 x 310 x 100 mm
Electrical Requirements 230 V 50 Hz 230 w
Size (Metric) Filter 250 x 300 mm
Model Syngene 2530LM
Voltage 230 V
Frequency 60 Hz
Intensity Fixed
Wavelength 365/302 nm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.