missing translation for 'onlineSavingsMsg'
Learn More

Syngene™ Transilluminator for G:Box Systems
GREENER_CHOICE

Product Code. 15809952 Shop All Syngene Products
Change view
Click to view available options
Wavelength:
254 nm
254/302 nm
254/364 nm
302 nm
364 nm
365/302 nm
Filtration Area (Metric):
200 x 200 mm
250 x 300 mm
Unit Size:
Each
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Wavelength Filtration Area (Metric) unitSize
15809952 364 nm 250 x 300 mm Each
15819952 365/302 nm 250 x 300 mm Each
15829952 302 nm 250 x 300 mm Each
15839952 254 nm 250 x 300 mm Each
15849942 364 nm 200 x 200 mm Each
15849952 254/364 nm 250 x 300 mm Each
15859942 365/302 nm 200 x 200 mm Each
15859952 254/302 nm 250 x 300 mm Each
15869942 302 nm 200 x 200 mm Each
15879942 254 nm 200 x 200 mm Each
15889942 254/364 nm 200 x 200 mm Each
15899942 254/302 nm 200 x 200 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 15809952 Supplier Syngene™ Supplier No. GX2530LE60
 Restricted Item
Estimated Shipment: 30-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Syngene™ UV Transilluminator for G:Box Systems is designed for illumination of any sample excited by UV light. Sealed to allow wet gels on surface

Specifications

Product Type UV Transilluminator
For Use With (Equipment) For G:Box systems
Wattage 230 w
Filtration Area (Metric) 250 x 300 mm
Dimensions (L x W x H) 335 x 310 x 100 mm
Electrical Requirements 230 V 50 Hz 230 w
Size (Metric) Filter 250 x 300 mm
Model Syngene 2530L
Voltage 230 V
Frequency 60 Hz
Intensity Fixed
Wavelength 364 nm
Lighting Type UV
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.