missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Transferpettor™ Pipetter Station
Shop All Brand Products
Click to view available options
Positions:
2
4
Unit Size:
Each
Description
- Choose to accommodate 2 or 4 instruments up to 200 μL
- Holds pipettes upright
- Transferpettors sold separately.
Specifications
Specifications
| Product Type | Pipette Holder |
| Autoclavable | Not Autoclavable |
| Color | White |
| Holds | Manual Pipettes |
| Material | Plastic |
| Positions | 2 |
| Shape | Rectangular |
| Shelves | None |
| Stackable | No |
| Sterility | Sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction