missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Transferpette™ S -8 Microliter Pipet

Product Code. 10775014 Shop All Brand Products
Change view
Click to view available options
Volume (Metric):
0.5 to 10 μL
10 to 100 μL
30 to 300 μL
Accuracy:
0.6%
0.8%
1.6%
Model:
M8-10
M8-100
M8-300
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Accuracy Model unitSize
10775014 0.5 to 10 μL 1.6% M8-10 Each
10446333 10 to 100 μL 0.8% M8-100 Each
10213203 30 to 300 μL 0.6% M8-300 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10775014 Supplier BRAND™ Supplier No. 703700

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Piston-operated multichannel pipets are the perfect manual pipets for the most demanding applications in the lab. BRAND™ Transferpette™ S -8 Multichannel Microliter Pipet includes clearly visible 4-position volume display for highest precision.

Piston-operated multichannel pipets are the perfect manual pipets for the most demanding applications in the lab.Large, central pipetting button and separate ejection function.Ergonomic finger rest that adapts to your hand for a relaxed grip.True one-handed operation - volume setting for both right- and left-handers.Volume-change protection.Completely autoclavable at 121°C (2 bar), acc. DIN EN 285.4-position volume display, always clearly visible, for highest precision.Easy Calibration technique - readjustment without special tools.Changes from factory settings are clearly visible externally.Short stroke of only 12.5 mm to reduce the risk of RSI.Low strain - special shafts and sealing rings made of FKM and the stepped design of the tip ejector reduce attachment and ejection forces.Individual shafts with seals can be easily unscrewed for cleaning or replacing - eliminates expense and long outages.Corrosion-resistant piston and ejector for durability.Color-coding for easy tip selection.CE-marked according to IVD-Directive 98/79 EC.
TRUSTED_SUSTAINABILITY

Specifications

Accuracy 1.6%
Autoclavable Autoclavable
Model M8-10
Number of Channels 8
Product Line Transferpette S
Type Manual Pipette
Volume (Metric) 0.5 to 10 μL
Display Digital
Quantity 1 Pack
Warranty 1 Year
Dimensions (L x W x H) 241.3 x 142.8 x 123.8mm
Length (Metric) 241.3 mm
Height (Metric) 123.8 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.