missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Piston-operated multichannel pipets are the perfect manual pipets for the most demanding applications in the lab.Large, central pipetting button and separate ejection function.Ergonomic finger rest that adapts to your hand for a relaxed grip.True one-handed operation - volume setting for both right- and left-handers.Volume-change protection.Completely autoclavable at 121°C (2 bar), acc. DIN EN 285.4-position volume display, always clearly visible, for highest precision.Easy Calibration technique - readjustment without special tools.Changes from factory settings are clearly visible externally.Short stroke of only 12.5 mm to reduce the risk of RSI.Low strain - special shafts and sealing rings made of FKM and the stepped design of the tip ejector reduce attachment and ejection forces.Individual shafts with seals can be easily unscrewed for cleaning or replacing - eliminates expense and long outages.Corrosion-resistant piston and ejector for durability.Color-coding for easy tip selection.CE-marked according to IVD-Directive 98/79 EC.
Specifications
Specifications
| Accuracy | 0.6% |
| Autoclavable | Autoclavable |
| Model | M8-300 |
| Number of Channels | 8 |
| Product Line | Transferpette S |
| Type | Manual Pipette |
| Volume (Metric) | 30 to 300 μL |
| Display | Digital |
| Quantity | 1 Pack |
| Warranty | 1 Year |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?