missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ Transferpette™ pro Set Ejector (upper and lower part)

Product Code. 30696099 Shop All Brand Products
Change view
Click to view available options
For Use With (Equipment):
Transferpette pro 0.5 to 5 mL
Transferpette pro 10 mL
Transferpette pro 2.5 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
30696099 Transferpette pro 0.5 to 5 mL Each
30696140 Transferpette pro 2.5 mL Each
30696101 Transferpette pro 10 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30696099 Supplier BRANDTECH™ Supplier No. 704756
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Spare part for Transferpette™ pro

  • Spare part
TRUSTED_SUSTAINABILITY

Specifications

For Use With Transferpette Pro
Material Polypropylene
Type Ejector (Upper/Lower Part)
For Use With (Equipment) Transferpette pro 0.5 to 5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.