missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ PEEKsil™ Injection Loops
Click to view available options
Volume (Metric):
10 μL
Unit Size:
Each
Description
- Smooth, non-reactive internal bore reduces sample carry-over and sample rinse times
- Reduced sample loss due to shear or adsorption
- Maximum operating pressures: 3000psi for 10μL and 20μL loops
- Supplied with PEEKsil tubing and two sets of Stainless Steel Hexnuts™ with PEEK ferrule fittings
Specifications
Specifications
| Type | Injection Loop |
| Material | Stainless Steel |
| Diameter (English) Inner | 0.009 in. |
| Diameter (Metric) Inner | 0.02 cm |
| Volume (Metric) | 10 μL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction