Learn More
Thermo Scientific™ TraceGOLD TG-XLBMS GC Columns
Shop All Thermo Scientific ProductsBeschreibung
Choose these columns which offer a low-polarity, low-bleed column suitable for a wide range of applications.
- Proprietary stationary phase
- Unique selectivity
- Similar to DB-XLB, Rxi-XLB, ZB-XLB, VF-XMS, MDN-12
Recommended for:
- Pesticides
- PCB congeners
- PAH's
Spezifikation
Spezifikation
| Max. Temperature | 340/360°C |
| Diameter (Metric) | 0.25 mm |
| Diameter (Metric) Inner | 0.25 mm |
| Stationary Phase | TraceGOLD™ TG-XLBMS |
| For Use With (Application) | GC/MS for Pesticides, GC/MS for PCB Congeners, GC/MS for PAHs, GC/MS for Aroclor Mixes |
| Film Thickness | 0.1 μm |
| Length (Metric) | 30 m |
| Polarity | Low-Polar |
| Description | 30 m x 0.25 mm x 0.1 μm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.