Learn More
Description
Analyze organophosphorus pesticides with ultralow bleed, superior inertness, and consistent reproducibility using Thermo Scientific™ TraceGOLD™ TG-OPP I and II GC Columns.This column's low bleed delivers excellent signal-to-noise ratio, sensitivity, and mass spectral integrity. Expect full separation of organophosphorus pesticides with a fast analysis time. TraceGOLD TG-OPP I and II GC Columns are ideal for U.S. EPA methods 8141A.
- Low-bleed, stable column produces consistent results.
- Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
- Minimal column bleed extends column lifetime, leading to higher productivity.
- Reduced column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
- Superior intertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
- Low bleed, delivering excellent signal-to-noise ratio, sensitivity and mass spectral integrity.
- Fast analysis time, facilitating full separation of organophosphorus pesticides.
- Ideal for U.S. EPA methods 8141A
Similar To
- Rtx™-OPPesticides
- Rtx™-OPPesticides2
Specifications
Specifications
| Max. Temperature | 330°C |
| Diameter (Metric) | 0.32 mm |
| Diameter (Metric) Inner | 0.32 mm |
| Product Line | TraceGOLD |
| Stationary Phase | TraceGOLD™ TG-OPP II |
| For Use With (Application) | GC/MS for Organophosphorus Pesticides |
| Film Thickness | 0.32 μm |
| Length (Metric) | 30 m |
| Polarity | Non-Polar |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.