missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD™ TG-OPP I and II GC Columns

Product Code. 11531104 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric):
0.25 mm
0.32 mm
0.53 mm
Stationary Phase:
TraceGOLD™ TG-OPP I
TraceGOLD™ TG-OPP II
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Stationary Phase unitSize
11531104 0.25 mm TraceGOLD™ TG-OPP II Each
11561104 0.53 mm TraceGOLD™ TG-OPP I Each
11571104 0.25 mm TraceGOLD™ TG-OPP I Each
11591104 0.32 mm TraceGOLD™ TG-OPP I Each
11541104 0.53 mm TraceGOLD™ TG-OPP II Each
11551104 0.32 mm TraceGOLD™ TG-OPP II Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11531104 Supplier Thermo Scientific™ Supplier No. 260751420

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Analyze organophosphorus pesticides with ultra-low bleed, superior inertness and consistent reproducibility.

Analyze organophosphorus pesticides with ultralow bleed, superior inertness, and consistent reproducibility using Thermo Scientific™ TraceGOLD™ TG-OPP I and II GC Columns.This column's low bleed delivers excellent signal-to-noise ratio, sensitivity, and mass spectral integrity. Expect full separation of organophosphorus pesticides with a fast analysis time. TraceGOLD TG-OPP I and II GC Columns are ideal for U.S. EPA methods 8141A.

A Leap Forward in Performance with Low Bleed and Superior Inertness
  • Low-bleed, stable column produces consistent results.
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimal column bleed extends column lifetime, leading to higher productivity.
  • Reduced column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior intertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
Redefines Expectations for GC
  • Low bleed, delivering excellent signal-to-noise ratio, sensitivity and mass spectral integrity.
  • Fast analysis time, facilitating full separation of organophosphorus pesticides.
  • Ideal for U.S. EPA methods 8141A

Similar To
  • Rtx™-OPPesticides
  • Rtx™-OPPesticides2
TRUSTED_SUSTAINABILITY

Specifications

Max. Temperature 330°C
Diameter (Metric) 0.25 mm
Diameter (Metric) Inner 0.25 mm
Product Line TraceGOLD
Stationary Phase TraceGOLD™ TG-OPP II
For Use With (Application) GC/MS for Organophosphorus Pesticides
Film Thickness 0.25 μm
Length (Metric) 30 m
Polarity Non-Polar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.