missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TraceGOLD™ TG-OPP I and II GC Columns
Analyze organophosphorus pesticides with ultra-low bleed, superior inertness and consistent reproducibility.
£552.84 - £664.46
Specifications
Max. Temperature | 330°C |
---|---|
For Use With (Application) | GC/MS for Organophosphorus Pesticides |
Length (Metric) | 30 m |
Polarity | Non-Polar |
Product Code | Brand | Stationary Phase | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Stationary Phase | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||
11571104
|
Thermo Scientific™
26076-1420 |
TraceGOLD™ TG-OPP I | 30 m | 0.25 mm |
£625.54
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||
11591104
|
Thermo Scientific™
26076-2240 |
TraceGOLD™ TG-OPP I | 30 m | 0.32 mm |
£664.46
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||
11531104
|
Thermo Scientific™
26075-1420 |
TraceGOLD™ TG-OPP II | 30 m | 0.25 mm |
£638.83
Each |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||
11551104
|
Thermo Scientific™
26075-5760 |
TraceGOLD™ TG-OPP II | 30 m | 0.32 mm |
£664.46
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||
11561104
|
Thermo Scientific™
26076-0690 |
TraceGOLD™ TG-OPP I | 30 m | 0.53 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11541104
|
Thermo Scientific™
26075-2250 |
TraceGOLD™ TG-OPP II | 30 m | 0.53 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Analyze organophosphorus pesticides with ultralow bleed, superior inertness, and consistent reproducibility using Thermo Scientific™ TraceGOLD™ TG-OPP I and II GC Columns.This column's low bleed delivers excellent signal-to-noise ratio, sensitivity, and mass spectral integrity. Expect full separation of organophosphorus pesticides with a fast analysis time. TraceGOLD TG-OPP I and II GC Columns are ideal for U.S. EPA methods 8141A.
A Leap Forward in Performance with Low Bleed and Superior Inertness- Low-bleed, stable column produces consistent results.
- Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
- Minimal column bleed extends column lifetime, leading to higher productivity.
- Reduced column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
- Superior intertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
- Low bleed, delivering excellent signal-to-noise ratio, sensitivity and mass spectral integrity.
- Fast analysis time, facilitating full separation of organophosphorus pesticides.
- Ideal for U.S. EPA methods 8141A
Similar To
- Rtx™-OPPesticides
- Rtx™-OPPesticides2
Specifications
330°C | |
GC/MS for Organophosphorus Pesticides | |
30 m | |
Non-Polar |