missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD™ TG-624 and TG-624SilMS GC Columns

Product Code. 15274523 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
105 m
20 m
30 m
40 m
60 m
75 m
Diameter (Metric) Inner:
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
1 μm
1.4 μm
1.8 μm
3 μm
Stationary Phase:
TraceGOLD™ TG-624
TraceGOLD™ TG-624 SilMS
Unit Size:
Each
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness Stationary Phase unitSize
15274523 60 m 0.53 mm 3 μm TraceGOLD™ TG-624 SilMS Each
10066984 30 m 0.25 mm 1.4 μm TraceGOLD™ TG-624 Each
15224523 30 m 0.32 mm 1.8 μm TraceGOLD™ TG-624 SilMS Each
15244523 20 m 0.18 mm 1 μm TraceGOLD™ TG-624 SilMS Each
15294523 75 m 0.53 mm 3 μm TraceGOLD™ TG-624 SilMS Each
15204533 105 m 0.53 mm 3 μm TraceGOLD™ TG-624 SilMS Each
15284523 60 m 0.32 mm 1.8 μm TraceGOLD™ TG-624 SilMS Each
10566575 60 m 0.25 mm 1.4 μm TraceGOLD™ TG-624 Each
10669875 30 m 0.32 mm 1.8 μm TraceGOLD™ TG-624 Each
10240055 60 m 0.32 mm 1.8 μm TraceGOLD™ TG-624 Each
10197844 30 m 0.53 mm 3 μm TraceGOLD™ TG-624 Each
10753307 60 m 0.53 mm 3 μm TraceGOLD™ TG-624 Each
10016074 105 m 0.53 mm 3 μm TraceGOLD™ TG-624 Each
10535255 75 m 0.53 mm 3 μm TraceGOLD™ TG-624 Each
10280385 20 m 0.18 mm 1 μm TraceGOLD™ TG-624 Each
10763307 40 m 0.18 mm 1 μm TraceGOLD™ TG-624 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 15274523 Supplier Thermo Scientific™ Supplier No. 260594080
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Optimize volatile organics analysis with this low-bleed, midpolarity GC column with high thermal stability.

Analyze residual solvents, volatile organic compounds, alcohols, and oxygenates using Thermo Scientific™ TraceGOLD™ TG-624 and TG-624SilMS GC Columns. Both phases offer the low to mid polarity phase, 6% cyanopropylphenyl methypolysilozane.

  • TraceGOLD TG-624 GC Columns provide 90+% resolution of the first six gases in EPA Method 8260 and EPA Method 524.4. These columns are also ideal for EPA Methods 624 and 608.
  • TraceGOLD TG-624SilMS GC Columns provide high thermal stability with maximum temperatures up to 320°C, which is ideal for volatile organics analysis. They are highly inert, providing excellent peak shape for a wide range of compounds.

Engineered for Superior Performance
  • Low to midpolarity phase, similat to 6% cyanopropylphenyl methylpolysiloxane
  • High thermal stability—maximum temperatures up to 320°C
  • Highly inert—excellent peak shape for a wide range of compounds
  • Equivalent to USP G43
Applications:
  • Residual solvents
  • Volatile organic compounds
  • Alcohols
  • Oxygenates
A Leap Forward in Column Performance with Low Bleed and Superior Inertness
  • A low-bleed, stable column produces consistent results.
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimizing column bleed extends column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
Recommended For:
  • Alcohols
  • Ketones
  • Residual solvents
  • Volatiles
Alternative Uses:
  • Oxygenates
Similar to these Columns:
  • DB-624
  • VF-624ms
  • CP-Select 624 CB
  • ZB-624
TRUSTED_SUSTAINABILITY

Specifications

Max. Temperature 320°C
Diameter (Metric) 0.53 mm
Diameter (Metric) Inner 0.53 mm
Product Line TraceGOLD
Stationary Phase TraceGOLD™ TG-624 SilMS
USP Type G43
For Use With (Application) Volatile Organic Compounds Analysis, GC/MS for Volatile Organic Compounds, GC/MS for Alcohols, GC/MS for Oxygenates
Film Thickness 3 μm
Length (Metric) 60 m
Polarity Mid-Polar
Description TG-624 SilMS 60 m x 0.53 mm x 3.0 μm
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.