Learn More
Thermo Scientific™ TraceGOLD™ TG-5SILMS Guard GC Columns with SafeGuard
The Thermo Scientific™ TraceGOLD™ TG-5SILMS Guard GC Columns with SafeGuard offer the benefit of an integrated SafeGuard for extended column lifetime.
Brand: Thermo Scientific™ 26096-2245
Code : 16
Additional Details : Weight : 0.50000kg
Description
Thermo Scientific™ TraceGOLD™ TG-5SILMS Guard GC Columns with SafeGuard offer the benefit of an integrated SafeGuard for extended column lifetime.
Using a guard column with a TraceGOLD TG-5SILMS GC column will lead to greater consistency in results over a longer period of time.
- With integrated SafeGUARD
- Available in a range of phases
Specifications
0.32 mm | |
0.32 mm | |
330/350°C | |
0.5 μm | |
0.5 μm | |
Low-Polar |
G27, G36 | |
TraceGOLD™ TG-5 SILMS | |
GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons | |
-60°C to +350°C | |
30 m | |
0.50um; 0.32mm ID; with 5m SafeGuard |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.