missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD™ TG-5MT Metal GC Columns

Product Code. 11820483 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
15 m
30 m
60 m
Diameter (Metric):
0.25 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Film Thickness unitSize
11820483 30 m 0.25 mm 1 μm Each
11830483 30 m 0.53 mm 1 μm Each
11860473 30 m 0.25 mm 0.25 μm Each
11890473 30 m 0.25 mm 0.5 μm Each
11880473 60 m 0.25 mm 0.25 μm Each
11840483 30 m 0.53 mm 1.5 μm Each
11850483 30 m 0.53 mm 3 μm Each
11840473 15 m 0.25 mm 0.1 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11820483 Supplier Thermo Scientific™ Supplier No. 26M982960

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Give greater stability and inertness at elevated temperatures and when working with highly active compounds with Thermo Scientific™ TraceGOLD™ TG-5MT Metal GC Columns.

TG-5MT Metal GC Columns provide greater robustness under increased stress.

  • Can be used at elevated temperature without risk of bleed or breakdown
  • Excellent inertness when working with highly active compounds
  • Robust under stress
TRUSTED_SUSTAINABILITY

Specifications

Max. Temperature 330/350°C (Standard Columns), 430°C (Metal Columns)
Diameter (Metric) 0.25 mm
Diameter (Metric) Inner 0.25 mm
Stationary Phase TraceGOLD™ TG-5 MT
USP Type G27, G36
For Use With (Application) GC/MS for Semi-Volatiles, Phenols, and Amines, GC/MS for Residual Solvents and Solvent Impurities, GC/MS for Drugs of Abuse, Pesticides, PCB Cogeners, and Aroclor Mixes
Particle Size 1 μm
Temperature Range -60°C to +430°C
Film Thickness 1 μm
Length (Metric) 30 m
Polarity Low-Polar
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.