missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-5MS Guard GC Columns with SafeGuard, 0.10μm, 0.25mm I.D., 30m length

Product Code. 11840453 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
30 m
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
11840453 30 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11840453 Supplier Thermo Scientific™ Supplier No. 260980475
Estimated Shipment: 30-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Extend column lifetime and get more consistent results over a longer period of time.

Extend column lifetime and get more consistent results over a longer period of time. Thermo Scientific™ TraceGOLD TG-5MS Guard GC Columns with SafeGuard offer the benefit of an integrated SafeGuard to protect the column.

  • With integrated SafeGUARD
  • Available in a range of phases
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) GC/MS
Particle Size 10 μm
Film Thickness 0.1 μm
Length (Metric) 30 m
Diameter (Metric) 0.25 mm
USP Type G27
Stationary Phase TraceGOLD™ TG-5 MS
Temperature Range (Metric) -60°C to +330/350°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.