missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-5MS AMINE GC Columns

Product Code. 10148044 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
3 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10148044

Brand: Thermo Scientific™ 260972850

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Thermo Scientific™ TraceGOLD TG-5MS AMINE GC Column enables analysis of ppm levels of amines without column priming.

Thermo Scientific™ TraceGOLD TG-5MS AMINE GC Column enables analysis of ppm levels of amines without column priming.

  • Low polarity phase, 5% diphenyl/95% dimethyl polysiloxane
  • Tubing surface is chemically altered to reduce tailing of active basic compounds
  • Also allows analysis of neutral or weakly acidic compounds (e.g., phenols) and compounds susceptible to hydrogen bonding
  • Low bleed at maximum operating temperature

Recommended for:

  • Amines and other basic compounds, including alkylamines, diamines, triamines, ehtanolamines
  • Nitrogen-containing heterocyclics
TRUSTED_SUSTAINABILITY

Specifications

Max. Temperature 300/315°C
Diameter (Metric) 0.32 mm
Diameter (Metric) Inner 0.32 mm
Stationary Phase TraceGOLD™ TG-5 MS Amine
For Use With (Application) GC/MS for Analysis of Amines and Other Basic Compounds, Including Alkylamines, Diamines, Triamines, and Ethanolamines, GC/MS for Nitrogen-Containing Heterocyclics
Film Thickness 1 μm
Length (Metric) 15 m
Polarity Low-Polar
Description 1um thickness; 0.32mm ID; 15m length

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.