Learn More
Fisherbrand™ Traceable™ Temperature Chart Recorders
Provides a permanent record, which is easy to read, duplicate, fax, scan and file. Traceable™ Temperature Chart Recorders are single-use, disposable recorders for monitoring temperatures in refrigerators, supply rooms, food storage, chemical warehouses, animal quarters, incubators, goods-in-transit, walk-in chambers, biological materials, and manufacturing plants.
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.80000kg
Description
Provides a permanent record, which is easy to read, duplicate, fax, scan and file. Traceable™ Temperature Chart Recorders are single-use, disposable recorders for monitoring temperatures in refrigerators, supply rooms, food storage, chemical warehouses, animal quarters, incubators, goods-in-transit, walk-in chambers, biological materials, and manufacturing plants.
- Shock-resistant ABS plastic case
- Eliminate messy pens, expensive instrumentation, confusing software and training
- Display temperature in both °F and °C on large 5.5 in. dia. (14 cm) chart
- Battery-operated motor turns the chart with accuracy of ±1 second per day
- Easy-to-read chart shows temperature and time/day of occurrence
- Transparent window on recorder allows viewing of current temperature and history
- Records for 5, 10 or 40 days
- Chart, marker, and battery are preloaded—simply pull tab to begin recording
- Tamper-evident seal maintains integrity of unit and results
- Case measures 3.87 L x 2.5 W x 5.25 in. H (13.3 x 9.8 x 6.4 cm)
Order Info
- Weight: 11 oz. (312 g)
- Case measures 5.25 L x 3.87 W x 2.5 in. H (13.3 x 9.8 x 6.4 cm)
Certifications
Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.
Specifications
±1°C/±2°F | |
AA Alkaline | |
-20°F to +100°F | |
6.4cm | |
5 Days | |
-28° to +38°C | |
312g | |
9.8cm |
ISO 17025, NIST | |
40-Day Recorder | |
2.5 in. | |
One “AA” Alkaline battery | |
Bimetallic | |
11 oz. | |
3.87 in. |