missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Indoor/Outdoor Digital Thermometer with Giant Dual-Display and Calibration
Shop All Cole-Parmer Products
Click to view available options
Temperature Range (Metric):
-50°C to +70°C
Unit Size:
Each
Description
Jumbo digital display is easy to read, even from a distance.
- Thermometer includes a weatherproof remote sensor to measure remote and ambient temperatures at the same time
- Dual display shows both indoor and outdoor temperature readings at the same time
- Sits on desktop or can be wall mounted
Specifications
Specifications
| Certifications/Compliance | NIST |
| Display Dimensions | 1.25 in. |
| Disposable | Single-use |
| Emissivity | Unknown |
| For Use With (Application) | Temperature measurement |
| Height (English) | 1.35 in. |
| Height (Metric) | 3.43 cm |
| Immersion Type | Partial Immersion |
| Includes | Probe, AAA battery, NIST certificate |
| Length (Metric) | 18.1 cm |
| Mostrar más |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido